1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MASTERDRIVE INC
8S-2-1/16
Sleeve Coupling Flange - Size 8, 2.0625 in Bore
MI ITEM #
12116643
MFR #
8S-2-1/16
Price
$93.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
MASTERDRIVE INC 8S-2-1/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MASTERDRIVE INC
8S-2-1/16
Sleeve Coupling Flange - Size 8, 2.0625 in Bore
MI ITEM #
12116643
MFR #
8S-2-1/16
Mfr description
8S-2-1/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$93
.58
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
2.0625 in
Coupling Outside Diameter
5.4500 in
Coupling Size Code
8
Length Through
Bore
4.4375 in
Details
Bore Type
Finished Bore
Hub Flange Type Code
S
Product Type
Sleeve Coupling Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items