Motion
9H
Coupling Sleeve - 9, One Piece Solid Construction, Hytrel Material
Mi Item #12116736
MFR #9H
Price$388.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 9, One Piece Solid Construction, Hytrel Material
Mi Item #12116736
MFR #9H

Mfr description
9H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.32/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.0000 in
  • Coupling Size Code
    9

Details

  • Coupling Component
    Sleeve
  • Material
    Hytrel
  • Operating Temperature Range
    0 to 250 °F
  • Product Type
    Coupling Sleeves
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Hytrel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)