Motion
9JE
Coupling Sleeve - 9
Mi Item #12116738
MFR #9JE
Price$74.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 9
Mi Item #12116738
MFR #9JE

Mfr description
9JE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.86/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.0000 in
  • Coupling Size Code
    9

Details

  • Operating Temperature Range
    0 to 272 °F
  • Product Type
    Coupling Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)