Motion
AKS62-7/8
V-belt Pulley - 0.8750 in Bore Size, 6.0000 in O.D., Finished Bore, Cast Iron Material
MI ITEM #12116929
MFR #AKS62-7/8
Price$193.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 0.8750 in Bore Size, 6.0000 in O.D., Finished Bore, Cast Iron Material
MI ITEM #12116929
MFR #AKS62-7/8

Mfr description
AKS62-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.24/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    6.0000 in
  • Weight
    8 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • Series
    AK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)