Motion
AKS63-5/8
V-belt Pulley - 0.6250 in Bore Size, 6.0000 in O.D., Finished Bore, Cast Iron Material
Mi Item #12116933
MFR #AKS63-5/8
Price$165.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 0.6250 in Bore Size, 6.0000 in O.D., Finished Bore, Cast Iron Material
Mi Item #12116933
MFR #AKS63-5/8

Mfr description
AKS63-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.87/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter  
    6.0000 in
  • Weight
    7.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)