Motion
H28MM-STL
Split Taper Bushing - 28 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12117569
MFR #H28MM-STL
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 28 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #12117569
MFR #H28MM-STL

Mfr description
H28MM-STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.2500 in
  • Weight
    0.65 lbs

Details

  • Finish
    Black Phosphate
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)