Motion
VN4SHGY-2X

RADIANS INC.
VN4SHGY-2X

Shirt - Button-Down, Tapered Sleeves, Nomex Material, Gray Color, 4.6 cal/cm² Arc Rating
Mi Item #12117993
MFR #VN4SHGY-2X
Price$235.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
VN4SHGY-2X

Shirt - Button-Down, Tapered Sleeves, Nomex Material, Gray Color, 4.6 cal/cm² Arc Rating
Mi Item #12117993
MFR #VN4SHGY-2X

Mfr description
VN4SHGY-2XL 4.5 OZ NOMEX FR SHIRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.18/each

Specifications

Dimensions

  • Weight
    4.5 oz/yd2

Details

  • Additional Details
    4.5 oz Nomex, CAT 1, 4.6 cal/cm2, Classic Tapered Styling with an Eased Pleat Back, Breast Pockets, Button Down Collar, Tapered Sleeves, Adjustable Cuffs, Garment Fabric and Components NFPA 2112 Certified and Listed by UL
  • Approval Listing Regulations
    NFPA 2112, UL Listed
  • Arc Rating
    4.6 cal/cm²
  • Color
    Gray
  • Description
    Neese 4.5 oz Nomex FR Shirt (CAT 1)
  • Garment Use
    Flame Resistant
  • Includes
    Adjustable Cuffs, Breast Pockets, Button Down Collar
  • Material
    Nomex
  • Shirt Style
    Button-Down
  • Sleeve Style
    Tapered Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)