Motion
AAM035044022
Plain Sleeve & Flanged Bearing - 35 mm, 1.3780 in ID, 44 mm OD, 22 mm Length, Oil-Impregnated Bronze Material
Mi Item #12118068
MFR #AAM035044022
Price$22.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 35 mm, 1.3780 in ID, 44 mm OD, 22 mm Length, Oil-Impregnated Bronze Material
Mi Item #12118068
MFR #AAM035044022

Mfr description
AAM035044022 SAE 841 METRIC SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.91/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    2000 psi;13.79 MPa
  • Outside Diameter  
    44 mm
  • Overall Length  
    22 mm
  • Overall Thickness
    4.5000 mm

Details

  • Additional Details
    Oil-Impregnated
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Outside Diameter Tolerance
    440.043 mm-440.068 mm;1.7340 in-1.7350 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905176692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)