Motion
AAM040046040
Plain Sleeve & Flanged Bearing - 40 mm, 1.5748 in ID, 46 mm OD, 40 mm Length, Oil-Impregnated Bronze Material
MI ITEM #12118074
MFR #AAM040046040
List Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 40 mm, 1.5748 in ID, 46 mm OD, 40 mm Length, Oil-Impregnated Bronze Material
MI ITEM #12118074
MFR #AAM040046040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.48/each for your price

Overview

Mfr description
AAM040046040 SAE 841 METRIC SLEEVE BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    js13
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    460.043 mm-460.068 mm
  • Outside Diameter
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    10 to 220 °F
  • Maximum P Value
    2000 psi
  • Material Specification
    SAE 841
  • Standards Met
    ASTM, SAE 841
  • Series
    SAE 841
  • Inside Diameter
    40 mm
  • UPC_NO
    717905176883
  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Thickness
    0.1181 in, 3 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought