Motion
FFM050056025
Plain Sleeve & Flanged Bearing - 50 mm, 1.9685 in ID, 56 mm OD, 25 mm Length, 62 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12118878
MFR #FFM050056025
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50 mm, 1.9685 in ID, 56 mm OD, 25 mm Length, 62 mm Flg Dia., Oil-Impregnated Bronze Material
Mi Item #12118878
MFR #FFM050056025

Mfr description
FFM050056025 SAE 841 METRIC FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • Flange Diameter  
    62 mm
  • Flange Outside Diameter
    62 mm
  • Flange Thickness
    3 mm;0.1181 in
  • Inside Diameter
    50 mm
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    56 mm
  • Overall Length  
    25 mm
  • Overall Thickness
    3 mm
  • Thickness
    0.1181 in, 3 mm

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating;Flanged
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze METRIC Flanged Bearings SAE 841
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Metric
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    560.053 mm to 560.099 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
  • UPC_NO
    717905209970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)