Overview
Mfr description
AA110603 SAE 841 SLEEVE BRG
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Length Tolerance+/-0.005 in
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerance1.1270 in to 1.1280 in
- Outside Diameter
- DescriptionBronze Sleeve (Plain) Bearings SAE 841, I.D.<lt/>=1in
- Overall Length
- Measurement StandardInch
- Finish CoatingOil Impregnated
- MaterialBronze
- Country of OriginUS
- Operating Temperature Range10 to 220 °F
- Material SpecificationSAE 841
- Inside Diameter0.7500 in
- Additional DetailsOil-Filled;Oil-Impregnated;Sintered Bronze
- Manufacturer Catalog NumberAA1106-3
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data