Motion
AA140303
AA140303
Mi Item #12118891
MFR #AA140303
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA140303
Mi Item #12118891
MFR #AA140303

Mfr description
AA140303 SAE 841 SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Inside Diameter
    1.1875 in
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    1.4375 in
  • Overall Length  
    1.2500 in

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.4400 in to 1.4410 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)