Motion
90116
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121008
MFR #90116
Price$25.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121008
MFR #90116

Mfr description
90116 LPS MAX 1 DRY LUBRICANT & WATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.64/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Application
    Cables, Circuit Breakers, Electronic Motors, Electronic Connectors, Molds, Nuts and Bolts, Locks, Power Tools, Hinges, Sliding Mechanisms, Ignition Systems, Switch Gears
  • Container Type
    Aerosol
  • Flash Point
    174.2 °F
  • Manufacturer Upc Number
    78827901169
  • UPC_NO
    78827901169
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)