Motion
92416
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121012
MFR #92416
Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121012
MFR #92416

Mfr description
92416 LPS MAX CHAINMATE LUBRICANT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.68/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Application
    Bushings, Cables, Chains, Cranes, Cutting Tools, Drag Lines, Drives, Forklifts, Pins, Pulleys and Rollers, Saws, Sprockets, Wire Ropes
  • Container Type
    Aerosol
  • Flammability
    Flammable
  • Flash Point
    -4 °F
  • UPC_NO
    78827924168
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)