Motion
93116
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121015
MFR #93116
Price$41.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti-Seize Lubricant - 11 oz, Aerosol
Mi Item #12121015
MFR #93116

Mfr description
93116 LPS MAX CFC FREE CONTACT CLEANER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.48/each

Specifications

Dimensions

  • Container Size
    11 oz
  • VOC Content
    96.2 percentage per US State and Federal Consumer Product Regulations; 669 g/L per SCAQMD Rule 102

Details

  • Application
    Cables, Circuit Breakers, Electronic Motors, Electronic Connectors, Molds, Nuts and Bolts, Locks, Power Tools, Hinges, Ignition Systems, Relays
  • Container Type
    Aerosol
  • Flash Point
    140.9 °F
  • Manufacturer Upc Number
    78827931166
  • UPC_NO
    78827931166
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)