Specifications
Dimensions
- Container Size12 oz
Details
- ApplicationContacts, Controls, Sensors, Instrumentation, Meters
- Container TypeAerosol
- FlammabilityNon-Flammable
- UPC_NO78827974163
- Water ResistanceWater Resistant
Overview
Mfr description
97416 LPS MAX NOFLASH 2.0 NON-FLAMMABLE