Motion
RZQA40TN-75-50-M9BMAPC3

SMC CORP OF AMERICA
RZQA40TN-75-50-M9BMAPC3

RZQA40TN-75-50-M9BMAPC3
Mi Item #12121355
MFR #RZQA40TN-75-50-M9BMAPC3
Price$468.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA40TN-75-50-M9BMAPC3

RZQA40TN-75-50-M9BMAPC3
Mi Item #12121355
MFR #RZQA40TN-75-50-M9BMAPC3

Mfr description
RZQA40TN-75-50-M9BMAPC3 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.68/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    1 m
  • Second Stroke Length
    1.9690 in, 50 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Both Ends Tapped
  • Cylinder Style
    3-Position
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    3-Position Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)