1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
50T5/750DL
T5, 5 mm Pitch, 750 mm Pitch Length, 50 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
12126836
MFR #
50T5/750DL
Price
$167.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 50T5/750DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
50T5/750DL
T5, 5 mm Pitch, 750 mm Pitch Length, 50 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
12126836
MFR #
50T5/750DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$167.05
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
750 mm
Overall
Width
50 mm
Pitch
5 mm
Pitch Length
750 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
150
Overview
Mfr description
50T5/750DL DOUBLE SIDED METRIC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought