Overview
Mfr description
1310M2 MULTI-RIB
Specifications
- SectionM
- Overall Length131 in
- MaterialPolybutadiene Rubber
- Number Of Ribs2
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1310M2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data