Overview
Mfr description
390L4 MULTI-RIB
Specifications
- SectionL
- Overall Length39 in
- MaterialPolybutadiene Rubber
- Number Of Ribs4
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number390L4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data