Overview
Mfr description
780L3 MULTI-RIB
Specifications
- SectionL
- Overall Length78 in
- MaterialPolybutadiene Rubber
- Number Of Ribs3
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number780L3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data