Overview
Mfr description
990M30 MULTI-RIB
Specifications
- SectionM
- Overall Length99 in
- MaterialPolybutadiene Rubber
- Number Of Ribs30
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number990M30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data