Specifications
Dimensions
- Male Thread SizeM12x1.50 mm
- Outside Diameter30 mm
- Overall Length40 mm
Details
- Product TypeCrowned & Flat Cam Followers
- Radial Static Load Capacity9.79 kN
- Static Load Capacity19.8 kN
Overview
Mfr description
CFH12-AB CAM FOLLOWER