Motion
7012816025

3M
7012816025

Harness - Side, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue, Gray Color, 420 lbs Weight Capacity
MI ITEM #12128259
MFR #7012816025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012816025

Harness - Side, Back D-Ring Location, Zinc Plated Steel Leg Strap, Blue, Gray Color, 420 lbs Weight Capacity
MI ITEM #12128259
MFR #7012816025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1112551 -MEDIUM EXOFIT STRATA COMFORT

Specifications

  • Style Application
    Construction
  • D Ring Locations
    Back, Side
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Zinc Plated Steel
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    No
  • Color
    Blue, Gray
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Standards Met
    ANSI Z359.1, ANSI Z359.11, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text