Motion
MY3M40TN-500-M9BL

SMC CORP OF AMERICA
MY3M40TN-500-M9BL

MY3M40TN-500-M9BL
Mi Item #12128413
MFR #MY3M40TN-500-M9BL
Price$1,209.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3M40TN-500-M9BL

MY3M40TN-500-M9BL
Mi Item #12128413
MFR #MY3M40TN-500-M9BL

Mfr description
MY3M40TN-500-M9BL RODLESS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9BL
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 to 0.20 MPa, 22 to 29 psi
  • Options Included
    Auto Switch, Tn (Npt Thread)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3M
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)