Motion
MC5.5-1

WARNER
MC5.5-1

Mechanical Clutch - 1.0000 in Bore
MI ITEM #12128625
MFR #MC5.5-1
List Price$2,363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC5.5-1

Mechanical Clutch - 1.0000 in Bore
MI ITEM #12128625
MFR #MC5.5-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,363.40/each for your price

Overview

Mfr description
MC5.5-1 MC5.5 1, 1" BORE, 1/4" KEYWAY

Specifications

  • Max Rpm
    1800 rpm
  • Bore Diameter
  • Bore Size
    1.0000 in, 25.40 mm
  • Series
    MC
  • UPC_NO
    786582564061
  • Keyway Size
    1/4 in
  • Maximum Speed
    1800 rpm
  • Series / Type
    MC
  • Torque Range
    1 to 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought