Motion
LAGD 125/FM100

SKF
LAGD 125/FM100

LAGD 125/FM100
Mi Item #12128927
MFR #LAGD 125/FM100
Price$96.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 125/FM100

LAGD 125/FM100
Mi Item #12128927
MFR #LAGD 125/FM100

Mfr description
LAGD 125/FM100 LUBRICATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.42/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Ambient Temperature Range
    -4°F to 140 °F
  • Grease Capacity
    125 ml
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)