Motion
73303
Pocket Mate USB Ultra-Compact Hands-Free Light
MI ITEM #12128990
MFR #73303
Your Price$50.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Mate USB Ultra-Compact Hands-Free Light
MI ITEM #12128990
MFR #73303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.49/each(List $57.05)

Overview

Mfr description
73303 POCKET MATE USB WITH USB CORD - BO
  • Features bright white LED with high and low modes
  • High: 325 lumens
  • 76m beam
  • runs 20 minutes
  • Low: 45 lumens
  • 28m beam
  • runs 1 hour
  • Optimal area illumination
  • Lithium polymer battery charges in 4 hours
  • Conveniently charges via USB power source
  • Multi-function push-button switch with charger indicator LED: Red = charging
  • Green = charged
  • Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc.
  • Impact-resistant polycarbonate and machined aluminum frame

Specifications

  • Maximum Light Output
    325 lm
  • Maximum Run Time
    1 hrs
  • Resistance Features
    IPX4
  • Length
    2 in
  • Body Color
    Pink
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Body Material
    Polycarbonate
  • Complete Light Output
    325 lm (High), 45 lm
  • Complete Beam Intensity
    1450 cd
  • Complete Run Time
    1 hrs
  • Manufacturer Upc Number
    80926733039
  • UPC_NO
    80926733039
  • Warranty
    Two Years
  • Model
    Rechargeable Keychain Light
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Features bright white LED with high and low modes • High: 325 lumens • 76m beam • runs 20 minutes • Low: 45 lumens • 28m beam • runs 1 hour • Optimal area illumination • Lithium polymer battery charges in 4 hours • Conveniently charges via USB power source • Multi-function push-button switch with charger indicator LED: Red = charging • Green = charged • Spring-loaded clip with carabiner shape hangs cleanly on key rings, zippers, lanyards, etc. • Impact-resistant polycarbonate and machined aluminum frame
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Weight
    0.5 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought