Motion
06071
MI ITEM #12129256
MFR #06071
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12129256
MFR #06071

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.99/each

Specifications

Dimensions

  • Body Diameter
    0.125 in
  • Drill Point Diameter
    0.1285 in
  • Overall Length
    1.5 in

Details

  • Countersink Angle
    130 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    UN
  • Material
    Carbide
  • Material Grade
    Micro Grain
  • Point Angle
    130 °
  • Series
    M155
  • Shank Type
    Cylindrical
  • Single Or Double End
    Single

Overview

Mfr description
06071 #30 DRILL 2FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought