Motion
06074
MI ITEM #12129259
MFR #06074
Price$19.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12129259
MFR #06074

Mfr description
06074 3,4 DRILL 2FL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.31/each

Specifications

Dimensions

  • Body Diameter
    0.125 in
  • Drill Point Diameter
    0.1339 in
  • Overall Length
    1.5 in

Details

  • Countersink Angle
    130 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    UN
  • Material
    Carbide
  • Material Grade
    Micro Grain
  • Point Angle
    130 °
  • Series
    M155
  • Shank Type
    Cylindrical
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)