Motion
06119
MI ITEM #12129304
MFR #06119
List Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12129304
MFR #06119

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$23.28/each for your price

Overview

Mfr description
06119 #13 DRILL 2FL

Specifications

  • Countersink Angle
    130 °
  • Body Diameter
    0.125 in
  • Material
    Carbide
  • Drill Point Diameter
    0.185 in
  • Overall Length
    1.6 in
  • Finish Coating
    UN
  • Single Or Double End
    Single
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    130 °
  • Shank Type
    Cylindrical
  • Series
    M155
  • Material Grade
    Micro Grain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text