Motion
06176
MI ITEM #12129359
MFR #06176
List Price$39.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12129359
MFR #06176

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$39.86/each for your price

Overview

Mfr description
06176 6,4 DRILL 2FL

Specifications

  • Countersink Angle
    130 °
  • Body Diameter
    0.125 in
  • Material
    Carbide
  • Drill Point Diameter
    0.252 in
  • Overall Length
    1.5 in
  • Finish Coating
    UN
  • Single Or Double End
    Single
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    130 °
  • Shank Type
    Cylindrical
  • Series
    M155
  • Material Grade
    Micro Grain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text