Motion
R481626111

AVENTICS
R481626111

TM5 TaskMaster Air Cylinder - 1.5" bore, 3" stroke, 0.625" rod, 7/16-20 UNF Female rod end, 3/8 NPTF ports and cushion adjustments at position 1
MI ITEM #12130004
MFR #R481626111
Price$186.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R481626111

TM5 TaskMaster Air Cylinder - 1.5" bore, 3" stroke, 0.625" rod, 7/16-20 UNF Female rod end, 3/8 NPTF ports and cushion adjustments at position 1
MI ITEM #12130004
MFR #R481626111

Mfr description
R481626111 1.5X3 T-CMX5-TMC7/16-20F-BAS
  • Adjustable Pneumatic Cushioning with integrated Bumper, Magnetic Piston
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.86/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Width
    2.00 in
  • Port Size
    3/8 NPTF
  • Pull Force At 100 Psi
    146 lb
  • Push Force At 100 Psi
    177 lb
  • Rod - Thread Size
    7/16-20 UNF Female
  • Rod Size
    0.625 in
  • Rod Size / Thread
    7/16-20 Female
  • Stroke
    3 in

Details

  • Additional Details
    Tie Rod Design, NFPA-compatible, TM-1 TaskMaster compatible
  • Auto-Switch
    Aventics ST6 (example: R412022869 reed w/ 3 meter cable)
  • Body Material
    Aluminum
  • Clevis Mount Detachable Mp2
    R432013371 Aluminum - Includes Pivot Pin, R432008309 Steel - Includes Pivot Pin
  • Cushion Type
    Pneumatic and Elastic Bumper Both Ends
  • Cylinder Type
    NFPA-Compatible
  • Eye Mount - MP4 (Plain)
    R432013369
  • Flange Mount - MF1/MF2
    R432013373
  • Fluid Type
    Compressed Air
  • Foot Mounts - MS1
    R432013623
  • Foot Mounts - MS2
    R432013616
  • Locking Position
    Without Lock
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    20 psi
  • Mounting Type
    MX5 Sleeve Nut and MS4 Side Tapped Mounting
  • Number of Switches
    Optional - See Aventics ST6 Series
  • Operating Pressure Range
    20 psi - 145 psi
  • Operating Temperature Range
    -10 to 165 °F
  • Options Included
    Sensor Ready, Adjustable Cushions, Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPTF
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Seal Kit
    R432040896
  • Sensor Type
    1827020282 (for ST6 series sensors)
  • Series
    TaskMaster TM5
  • Sperical Rod Eye
    Not available for this rod end option
  • Standards Met
    NFPA
  • Tie Rod Kit - MX1
    R432013684 (use 2 pcs.)
  • Tie Rod Kit - MX2
    R432013684 (use 1 pc.)
  • Tie Rod Kit - MX3
    R432013684 (use 1 pc.)
  • Tie Rod Kit - MX4
    R432013684 (use 1 pc.)
  • Trunnion Mounting Kit Mt1
    R432013510
  • Trunnion Mounting Kit Mt2
    R432013510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)