Motion
9035033
9035033 SHOP VAC FILTER
Mi Item #12134876
MFR #9035033
Price$25.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9035033 SHOP VAC FILTER
Mi Item #12134876
MFR #9035033

Mfr description
9035033 SHOP VAC FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.02/each

Specifications

Dimensions

  • Height
    8
  • Length
    6.8
  • Weight
    1.05
  • Width
    8

Details

  • Accessory Type
    Cartridge Filter
  • Country of Origin
    US
  • Filter Type
    Nanofiber Cartridge Filter
  • Harmonization Code
    8421398015
  • Manufacturer Upc Number
    026282903501
  • Measurement Standard
    Inch
  • UPC_NO
    026282903501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)