Motion
NX15-Z-XL
Thrust Bearing - Single-Direction, 15 mm Bore, 24 mm OD
MI ITEM #12135199
MFR #NX15-Z-XL
Price$132.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 15 mm Bore, 24 mm OD
MI ITEM #12135199
MFR #NX15-Z-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.64/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    24 mm
  • Weight
    1.644 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    NX
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
NX15-Z-XL NEEDLE ROLLER/BALL BRG COMB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought