Motion
812/530-M-P5

INA (SCHAEFFLER)
812/530-M-P5

Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 710 mm OD
MI ITEM #12135213
MFR #812/530-M-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
812/530-M-P5

Thrust Bearing - Cylindrical Roller Thrust Bearing, 80 mm ID, 710 mm OD
MI ITEM #12135213
MFR #812/530-M-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
812/530-M-P5 AXIAL CYLINDRICAL CRB/ACCES

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Series
    812
  • Manufacturer Product Page
  • Weight
    405.65 lbs
  • Max Operating Temperature
    248 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text