Motion
HD1V3B
Hostile Duty Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Horizontal / Foot Mount
Mi Item #12135318
MFR #HD1V3B
Price$1,109.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 1 hp, 1200 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1165 rpm Base, Horizontal / Foot Mount
Mi Item #12135318
MFR #HD1V3B

Mfr description
HD1V3B CTI,1 HP,6P,145T 60,230/460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.49/each

Specifications

Dimensions

  • Frame Size
    145T
  • Weight
    70 lbs

Details

  • Base RPM
    1165 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382137403
  • Model
    GL65
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382137403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)