Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, Horizontal / Foot Mount
MI ITEM #12135321
MFR #HD2V3B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HD2V3B CTI,2 HP,6P,184T 60,230/460 V

Specifications

  • UPC_NO
    786382137489
  • Base RPM
    1175 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Size
    184T
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382137489
  • Model
    GL71
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Horizontal / Foot
  • Shaft Diameter
    1.1250 in
  • Synchronous Rpm
    1200 rpm
  • Weight
    100 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought