Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount
MI ITEM #12135337
MFR #U3V2B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
U3V2B UTI,3 HP,4P,182T 60,230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Mounting Type
    Horizontal / Foot
  • Motor Poles
    4
  • Shaft Diameter
    1.1250 in
  • Weight
    60 lbs
  • Manufacturer Upc Number
    786382137298
  • UPC_NO
    786382137298
  • Model
    HD35
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text