Motion
3954312100

M + A MATTING
3954312100

Brush Hog Mat | Burgundy 3' x 12'
MI ITEM #12135343
MFR #3954312100
List Price$510.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
3954312100

Brush Hog Mat | Burgundy 3' x 12'
MI ITEM #12135343
MFR #3954312100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.00/each for your price

Overview

Mfr description
3954312100 BRUSH HOG MAT BURGUNDY 3' X 1
  • Designed for outdoor use, the Brush Hog mat features coarse nylon fibers that aggressively remove dirt and moisture from shoes to keep your floors clean and dry.

Specifications

  • Application
    Slip-Resistant, Scraper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nylon
  • Base Material
    Smooth Rubber
  • Surface Pattern
    Solid
  • Length
    3 ft
  • Width
    12 ft
  • Thickness
    3/8 in
  • Color
    Burgundy
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70
  • Manufacturer Stock Number
    3954312100
  • Manufacturer Upc Number
    096801306656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought