Motion
3952320100

M + A MATTING
3952320100

Brush Hog Mat | Navy 3' x 20'
MI ITEM #12135383
MFR #3952320100
List Price$849.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
3952320100

Brush Hog Mat | Navy 3' x 20'
MI ITEM #12135383
MFR #3952320100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.99/each for your price

Overview

Mfr description
3952320100 BRUSH HOG MAT NAVY 3' X 20'
  • Designed for outdoor use, the Brush Hog mat features coarse nylon fibers that aggressively remove dirt and moisture from shoes to keep your floors clean and dry.

Specifications

  • Application
    Slip-Resistant, Scraper
  • Traffic Type
    Heavy Traffic
  • Surface Material
    Nylon
  • Base Material
    Smooth Rubber
  • Surface Pattern
    Solid
  • Length
    3 ft
  • Width
    20 ft
  • Thickness
    3/8 in
  • Color
    Navy
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70
  • Manufacturer Stock Number
    3952320100
  • Manufacturer Upc Number
    096801311193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought