Motion
395234100

M + A MATTING
395234100

Brush Hog Mat | Navy 3' x 4'
MI ITEM #12135384
MFR #395234100
Price$170.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
395234100

Brush Hog Mat | Navy 3' x 4'
MI ITEM #12135384
MFR #395234100

Mfr description
395234100 BRUSH HOG MAT NAVY 3' X 4'
  • Designed for outdoor use, the Brush Hog mat features coarse nylon fibers that aggressively remove dirt and moisture from shoes to keep your floors clean and dry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.01/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    3/8 in
  • Width
    4 ft

Details

  • Application
    Slip-Resistant, Scraper
  • Base Material
    Smooth Rubber
  • Color
    Navy
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    395234100
  • Manufacturer Upc Number
    096801526375
  • Standards Met
    NFSI High Traction, DOC FF1-70
  • Surface Material
    Nylon
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)