Motion
4115425170

M + A MATTING
4115425170

Clean Stride | Rubber Frame with WaterHog Mat in Charcoal 26.5" x 63.5" | smooth SBR
MI ITEM #12135398
MFR #4115425170
Price$127.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
4115425170

Clean Stride | Rubber Frame with WaterHog Mat in Charcoal 26.5" x 63.5" | smooth SBR
MI ITEM #12135398
MFR #4115425170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.72/each

Specifications

Dimensions

  • Length
    26.5 in
  • Thickness
    3/8 in
  • Width
    63.5 in

Details

  • Application
    Dust Control
  • Base Material
    Smooth Rubber
  • Color
    Charcoal
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    4115425170
  • Manufacturer Upc Number
    096801697440
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic

Overview

Mfr description
4115425170 CLEAN STRIDE RUBBER FRAME & W
  • The Clean Stride mat features a WaterHog mat followed by an adhesive surface that captures smaller dust and dirt.  Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought