Motion
4116138170

M + A MATTING
4116138170

Clean Stride | Rubber Frame with WaterHog Mat in Navy 36.5" x 92.5" | smooth SBR
MI ITEM #12135403
MFR #4116138170
Price$221.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
4116138170

Clean Stride | Rubber Frame with WaterHog Mat in Navy 36.5" x 92.5" | smooth SBR
MI ITEM #12135403
MFR #4116138170

Mfr description
4116138170 CLEAN STRIDE RUBBER FRAME & W
  • The Clean Stride mat features a WaterHog mat followed by an adhesive surface that captures smaller dust and dirt.  Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.34/each

Specifications

Dimensions

  • Length
    36.5 in
  • Thickness
    3/8 in
  • Width
    92.5 in

Details

  • Application
    Dust Control
  • Base Material
    Smooth Rubber
  • Color
    Navy
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    4116138170
  • Manufacturer Upc Number
    096801697495
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)