Motion
412023900

M + A MATTING
412023900

Clean Stride Adhesive Inserts 24" x 30"
Mi Item #12135404
MFR #412023900
Price$90.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
412023900

Clean Stride Adhesive Inserts 24" x 30"
Mi Item #12135404
MFR #412023900

Mfr description
412023900 CLEAN STRIDE ADHESIVE INSERTS
  • The Clean Stride inserts feature an adhesive surface that captures smaller dust and dirt.  Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.83/each

Specifications

Dimensions

  • Length
    24 in
  • Width
    30 in

Details

  • Application
    Dust Control
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    412023900
  • Manufacturer Upc Number
    096801387266
  • Surface Material
    LDPE (low density polyethylene)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)