Motion
412034900

M + A MATTING
412034900

Clean Stride Adhesive Inserts 34" x 44"
MI ITEM #12135405
MFR #412034900
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
412034900

Clean Stride Adhesive Inserts 34" x 44"
MI ITEM #12135405
MFR #412034900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.28/each

Specifications

Dimensions

  • Length
    34 in
  • Width
    44 in

Details

  • Application
    Dust Control
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    412034900
  • Manufacturer Upc Number
    096801387259
  • Surface Material
    LDPE (low density polyethylene)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic

Overview

Mfr description
412034900 CLEAN STRIDE ADHESIVE INSERTS
  • The Clean Stride inserts feature an adhesive surface that captures smaller dust and dirt.  Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought