Motion
410034100

M + A MATTING
410034100

Clean Stride Mat Frame | 36.5" x 46" | 138-mil smooth SBR
Mi Item #12135407
MFR #410034100
Price$112.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
410034100

Clean Stride Mat Frame | 36.5" x 46" | 138-mil smooth SBR
Mi Item #12135407
MFR #410034100

Mfr description
410034100 CLEAN STRIDE MAT FRAME
  • The Clean Stride mat frame is designed to hold adhesive inserts that captures smaller dust and dirt.  Just two steps on a Clean Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.94/each

Specifications

Dimensions

  • Length
    36.5 in
  • Thickness
    3/8 in
  • Width
    46 in

Details

  • Application
    Dust Control
  • Base Material
    Smooth Rubber
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    410034100
  • Manufacturer Upc Number
    096801387495
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)