Motion
1001323540

M + A MATTING
1001323540

ColorStar Mat | Charcoal 2' x 3' | 48-mil full cleat SBR
MI ITEM #12135408
MFR #1001323540
List Price$41.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
1001323540

ColorStar Mat | Charcoal 2' x 3' | 48-mil full cleat SBR
MI ITEM #12135408
MFR #1001323540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.99/each for your price

Overview

Mfr description
1001323540 COLORSTAR MAT CHARCOAL 2' X 3
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.

Specifications

  • Application
    Wiper/Dust Control
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PET (polyethylene terephthalate)
  • Base Material
    Cleated Rubber
  • Surface Pattern
    Solid
  • Length
    2 ft
  • Width
    3 ft
  • Thickness
    3/8 in
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Manufacturer Stock Number
    1001323540
  • Manufacturer Upc Number
    096801001964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought