Motion
1001346140

M + A MATTING
1001346140

ColorStar Mat | Charcoal 4' x 6' | 48-mil smooth SBR
Mi Item #12135415
MFR #1001346140
Price$168.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
1001346140

ColorStar Mat | Charcoal 4' x 6' | 48-mil smooth SBR
Mi Item #12135415
MFR #1001346140

Mfr description
1001346140 COLORSTAR MAT CHARCOAL 4' X 6
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.01/each

Specifications

Dimensions

  • Length
    4 ft
  • Thickness
    3/8 in
  • Width
    6 ft

Details

  • Application
    Wiper/Dust Control
  • Base Material
    Smooth Rubber
  • Color
    Charcoal
  • Edging
    Rubber
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Stock Number
    1001346140
  • Manufacturer Upc Number
    096801103002
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Surface Material
    PET (polyethylene terephthalate)
  • Surface Pattern
    Solid
  • Traffic Type
    Heavy Traffic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)