Motion
1001368540

M + A MATTING
1001368540

ColorStar Mat | Charcoal 6' x 8' | 48-mil full cleat SBR
MI ITEM #12135416
MFR #1001368540
List Price$397.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

M + A MATTING
1001368540

ColorStar Mat | Charcoal 6' x 8' | 48-mil full cleat SBR
MI ITEM #12135416
MFR #1001368540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$397.31/each for your price

Overview

Mfr description
1001368540 COLORSTAR MAT CHARCOAL 6' X 8
  • ColorStar mats feature the latest innovation in dying technology and PET carpet made with 100% post-consumer recycled plastic, making them exceptionally color-fast (fade resistant) and eco-friendly.

Specifications

  • Application
    Wiper/Dust Control
  • Traffic Type
    Heavy Traffic
  • Surface Material
    PET (polyethylene terephthalate)
  • Base Material
    Cleated Rubber
  • Surface Pattern
    Solid
  • Length
    6 ft
  • Width
    8 ft
  • Thickness
    3/8 in
  • Color
    Charcoal
  • Indoor Outdoor Use
    Indoor
  • Edging
    Rubber
  • Standards Met
    NFSI High Traction, DOC FF1-70, ESD- Anti-Static
  • Manufacturer Stock Number
    1001368540
  • Manufacturer Upc Number
    096801697327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought